References
Gühring:219 1.650
Rubix:285A6112
Manufacturer :9002190016500
EAN:4031093048293


Technical specifications
| Drilling diameter | 1.65 mm |
|---|---|
| Length of cut | 50 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 001.650 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.65 mm |
|---|---|
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.65 mm |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- Usually arrives within 14 working days