TITEX A1276TFL-3.2 DRILLS SOLID CARBID TYPE N 5061426
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1276TFL-3.2
Rubix:356A7663
Manufacturer :5061426
EAN:4031132201443

Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
Documents
Product details : TITEX A1276TFL-3.2 DRILLS SOLID CARBID TYPE N 5061426
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tfl (tialn) |
| Tolerance | h7 |
| Angle of helix | 65 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | steel;cast iron;non-ferrous metal;special alloy |
| Tip angle | 140 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 106.41 excl. VAT
/ Each
£ 127.69 incl. VAT
- Usually arrives within 14 working days