References
Gühring:219 2.750
Rubix:343A5470
Manufacturer :9002190027500
EAN:4031093048736


Technical specifications
| Drilling diameter | 2.75 mm |
|---|---|
| Length of cut | 66 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 002.750 HSS/HSCO COATED DRILLS 9002190027500
Technical specifications
Attributes
| Drilling diameter | 2.75 mm |
|---|---|
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.75 mm |
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
- Usually arrives within 14 working days