TITEX DA110-08-03.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506453
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-03.800U0-WZ90AJ
Rubix:357A2567
Manufacturer :7506453
EAN:4031132424897

Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
Product details : TITEX DA110-08-03.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506453
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1496in
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Usually arrives within 14 working days