GUHRING 00219 003.300 HSS/HSCO COATED DRILLS 9002190033000

Drill

See technical information

References

Gühring:219 3.300
Rubix:343A5528
Manufacturer :9002190033000
EAN:4031093048958
brand logo

Technical specifications

Drilling diameter3.3 mm
Length of cut69 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00219 003.300 HSS/HSCO COATED DRILLS 9002190033000


Technical specifications


Attributes
Drilling diameter3.3 mm
Length of cut69 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter3.3 mm
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
  • Usually arrives within 14 working days