References
Walter Titex:A4611-32
Rubix:356A8179
Manufacturer :5066260
EAN:4031132040059

Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Total length | 505 mm |
| Length of cut | 286 mm |
Documents
Product details : TITEX A4611-32 JOBBER DRILLS HSS/HSS-E 5066260
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Total length | 505 mm |
| Length of cut | 286 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 407.23 excl. VAT
/ Each
£ 488.68 incl. VAT
- Usually arrives within 14 working days