References
Gühring:219 3.800
Rubix:343A5563
Manufacturer :9002190038000
EAN:4031093049078


Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Length of cut | 78 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 003.800 HSS/HSCO COATED DRILLS 9002190038000
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Length of cut | 78 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
- Usually arrives within 14 working days