References
Gühring:536 8.000
Rubix:342A5312
Manufacturer :9005360080000
EAN:4031093162203

Product details : GUHRING 00536 008.000 DRILLS OTHER 9005360080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 47.41 excl. VAT
/ Each
£ 56.89 incl. VAT
- Usually arrives within 14 working days
