GUHRING 00219 003.900 HSS/HSCO COATED DRILLS 9002190039000

Drill

See technical information

References

Gühring:219 3.900
Rubix:343A5569
Manufacturer :9002190039000
EAN:4031093049092
brand logo

Technical specifications

Drilling diameter3.9 mm
Length of cut78 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00219 003.900 HSS/HSCO COATED DRILLS 9002190039000


Technical specifications


Attributes
Drilling diameter3.9 mm
Length of cut78 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter3.9 mm
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • Usually arrives within 14 working days