References
Gühring:219 5.100
Rubix:343A5655
Manufacturer :9002190051000
EAN:4031093049344


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 005.100 HSS/HSCO COATED DRILLS 9002190051000
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
- Usually arrives within 14 working days