Cylindrical drill bit - hss reduced shank
Drilling diameter | 13 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Drilling diameter | 13 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Din standard | DIN 338 N |
Angle of helix | 30 ° |
Machining material | Steels / Cast iron / Non-ferrous |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 10 mm |
In stock: Next day delivery