GUHRING 05519 009.200 TWIST DRILL HSCO 9.200MM 338 TYPE GU 500 DZ TIN


Drill

References
gühring:9055190092000
rubix:80535345
ean:4031093795432
brand logo
brand logo

Product details : GUHRING 05519 009.200 TWIST DRILL HSCO 9.200MM 338 TYPE GU 500 DZ TIN


Short drill with cyl. shank Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance. With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient. Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.

Technical specifications


Attributes
No attributes to display for this product
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
  • Usually arrives within 14 working days