CUTLINE DRILL - HSS LONG SERIES MM 12.25 861399
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861399
Rubix:861399
EAN:3660338162060


Technical specifications
| Drilling diameter | 12.25 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 12.25 861399
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 12.25 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 12.25 mm |
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
- Usually arrives within 14 working days