Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSS JOBBER DRILL 1/8 INCH 029647
ROEBUCK HSS JOBBER DRILL 1/8 INCH 029647
HSS Drill
References
roebuck:
6840926
rubix:
029647
Technical specifications
Total length
65
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS JOBBER DRILL 1/8 INCH 029647
HSS Jobber Drill 1/8
Technical specifications
Attributes
Total length
65
mm
Din standard
DIN 338
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GUHRING 00205 011.600 TWIST DRILLS 11.600 MM
GUHRING 00206 000.900 TWIST DRILLS
TITEX A1249XPL-5 DEEP HOLE DRILL 5236555
TITEX A1211-2.7 JOBBER DRILLS HSS/HSS-E 5058693
DORMER PFX EX/L DRILL A976 5.10MM
GUHRING 00329 004.000 TWIST DRILLS
GUHRING 00209 004.200 HSS/HSCO COATED DRILLS 9002090042000
TITEX A1247-NO48 JOBBER DRILLS HSS/HSS-E 5060491
CUTLINE DRILL - HSS LONG SERIES MM 19.5 861426
GUHRING 00217 001.250 STANDARD HSS DRILLS 9002170012500
DORMER A1206.1 STUB DRILL 6.10 MM 5968513
TITEX A3143-0.57 MICRO DRILLS HSS 5062891
TITEX A1211-1.85 JOBBER DRILLS HSS/HSS-E 5058547
GUHRING 00658 011.700 GT80/100 COATED DRILLS 9006580117000
DORMER A9409/64 SERIES DRILL 9/64 INCH 5972865