References
Gühring:219 3.700
Rubix:285A6120
Manufacturer :9002190037000
EAN:4031093049047


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Length of cut | 73 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 003.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Usually arrives within 14 working days