GUHRING 05511 005.400 RATIO DRILL SOLID CARBIDE 5.400 MM 5XD DIN 6537L
Guhring Carbide drill
See technical informationReferences
Gühring:05511 005.400
Rubix:222A3492




Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
Product details : GUHRING 05511 005.400 RATIO DRILL SOLID CARBIDE 5.400 MM 5XD DIN 6537L
Guhring Number 5511
5xD Cylindrical shank
Solid Carbide Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter
Twist drill cylindrical Solid carbide diameter 5.4 mm length 82 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 l |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 5,4/82 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Usually arrives within 14 working days