References
Gühring:209 1.650
Rubix:343A0360
Manufacturer :9002090016500
EAN:4031093032834


Technical specifications
| Drilling diameter | 1.65 mm |
|---|---|
| Length of cut | 20 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 001.650 HSS/HSCO COATED DRILLS 9002090016500
Technical specifications
Attributes
| Drilling diameter | 1.65 mm |
|---|---|
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.65 mm |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- Usually arrives within 14 working days