Metal drills A976
Drilling diameter | 6.35 mm |
---|---|
Total length | 205 mm |
Length of cut | 150 mm |
Drilling diameter | 6.35 mm |
---|---|
Total length | 205 mm |
Length of cut | 150 mm |
Din standard | DIN 1869/1 |
Ratio of diameter to length of drill hole | 15xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 6.35 mm |
Usually arrives within 14 working days