References
Gühring:219 1.300
Rubix:285A6109
Manufacturer :9002190013000
EAN:4031093048132


Technical specifications
| Drilling diameter | 1.3 mm |
|---|---|
| Length of cut | 41 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 001.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Usually arrives within 14 working days