GUHRING 00549 005.500 GT80/100 DRILLS 9005490055000
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 5.500
Rubix:342A6071
Manufacturer :9005490055000
EAN:4031093164801


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00549 005.500 GT80/100 DRILLS 9005490055000
HSS twist drill short 5,500 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Usually arrives within 14 working days