GUHRING 00219 001.800 HSS/HSCO COATED DRILLS 9002190018000

Drill

See technical information

References

Gühring:219 1.800
Rubix:343A5370
Manufacturer :9002190018000
EAN:4031093048354
brand logo

Technical specifications

Drilling diameter1.8 mm
Length of cut53 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00219 001.800 HSS/HSCO COATED DRILLS 9002190018000


Technical specifications


Attributes
Drilling diameter1.8 mm
Length of cut53 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter1.8 mm
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
  • Usually arrives within 14 working days