References
Sandvik Coromant:860.1-0740-023A1-SM 1210
Rubix:317A1175
Manufacturer :7798280
EAN:7323224750944


Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0740-023A1-SM1210 SC DRILLS CORODRILL 7798280
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | altin |
| Tolerance | +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 3 |
| Sharpening | a1 |
| Tail | din 6535 ha (cylindrical shank) |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days