References
Gühring:1146 5.900
Rubix:336A2970
Manufacturer :9011460059000
EAN:4031093282529

Product details : GUHRING 01146 005.900 DRILLS OTHER 9011460059000
Technical specifications
Attributes
| Drilling diameter | 5.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Usually arrives within 14 working days
