References
Gühring:2048 3.000
Rubix:339A0529
Manufacturer :9020480030000
EAN:4031093342780


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
Product details : GUHRING 02048 003.000 MOVIC/PI DRILLS 9020480030000
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- Usually arrives within 14 working days