References
Gühring:1146 9.700
Rubix:336A3076
Manufacturer :9011460097000
EAN:4031093283007

Product details : GUHRING 01146 009.700 DRILLS OTHER 9011460097000
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
- Usually arrives within 14 working days
