Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.128A1-WJ30RE SOLID CARBIDE DRILL 6618375
TITEX DC150-05-09.128A1-WJ30RE SOLID CARBIDE DRILL 6618375
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-09.128A1-WJ30RE
rubix:
2593351
manufacturer :
6618375
ean:
4031132367699
Technical specifications
Drilling diameter
9.128
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.128A1-WJ30RE SOLID CARBIDE DRILL 6618375
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3594in
Technical specifications
Attributes
Drilling diameter
9.128
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.80
excl. VAT
/
Each
£
105.36
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0794-040A1-PMP1BM SC DRILLS CORODRILL 8151258
TITEX DC150-03-14.500A0-WJ30RE SOLID CARBIDE DRILL 6618185
MITSUBCARB MS0730-SSA SOLID CARBIDE DRILLS MS LINE 90012456
MITSUBCARB MS0520-SSA SOLID CARBIDE DRILLS MS LINE 90012404
GUHRING 05510 008.700 RATIO DRILL/COOLING SOLID CARBIDE 8.700MM
SANDVIK 460.1-0910-046A0-XMGC34 SC DRILLS CORODRILL 460 6241132
DORMER R45711/32 DRILL 11/32 INCH 5979048
SANDVIK 460.1-0780-039A1-XMGC34 SC DRILLS CORODRILL 460 6240969
SANDVIK 460.1-1310-039A0-XMGC34 SC DRILLS CORODRILL 460 6241469
MITSUBCARB MS1050-SSA SOLID CARBIDE DRILLS MS LINE 90012528
CUTLINE 892807 SCD03-10.20I0 CUPMM CARB DRILL 10.2MM W/O IC 3XD
SANDVIK 860.1-0430-013A1-SM1210 SC DRILLS CORODRILL 7574692
CUTLINE 893001 SCD05-08.40I1 CUPMM CARB DRILL 8.4 IC 5XD
SANDVIK 860.1-0670-021A1-SM1210 SC DRILLS CORODRILL 7798275
SANDVIK 860.1-1300-041A1-SDS2BM SC DRILLS CORODRILL 8420954