References
Gühring:659 3.050
Rubix:344A2569
Manufacturer :9006590030500
EAN:4031093214834

Product details : GUHRING 00659 003.050 HSS/HSCO COATED DRILLS 9006590030500
Technical specifications
Attributes
| Drilling diameter | 3.05 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.05 mm |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days
