References
Gühring:236 4.000
Rubix:285A6265
Manufacturer :9002360040000
EAN:4031093070935

Product details : GUHRING 00236 004.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Usually arrives within 14 working days
