References
Walter Titex:A1211-5
Rubix:7563437
Manufacturer :5058771
EAN:4031132002743

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Documents
Product details : TITEX A1211-5 JOBBER DRILL 5058771
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 388 |
| Coating | uncoated |
| Tolerance | h8 |
| Machining material | steel;stainless steel;cast iron;nf metals |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Usually arrives within 14 working days