References
Gühring:659 15.500
Rubix:344A2773
Manufacturer :9006590155000
EAN:4031093216296

Product details : GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 15.5 mm |
Show UNSPSC/ECL@SS
£ 130.53 excl. VAT
/ Each
£ 156.64 incl. VAT
- Usually arrives within 14 working days
