References
Gühring:659 3.500
Rubix:344A2578
Manufacturer :9006590035000
EAN:4031093214933

Product details : GUHRING 00659 003.500 HSS/HSCO COATED DRILLS 9006590035000
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
