References
Gühring:236 3.300
Rubix:344A2044
Manufacturer :9002360033000
EAN:4031093070836

Product details : GUHRING 00236 003.300 HSS/HSCO COATED DRILLS 9002360033000
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 28.87 excl. VAT
/ Each
£ 34.64 incl. VAT
- Usually arrives within 14 working days
