References
Gühring:2047 2
Rubix:339A0206
Manufacturer :9020470020000
EAN:4031093341707

Product details : GUHRING 02047 002.000 GT80/P2000 HSCO DRILLS 9020470020000
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days
