References
Gühring:2047 2.100
Rubix:339A0215
Manufacturer :9020470021000
EAN:4031093341714

Product details : GUHRING 02047 002.100 GT80/P2000 HSCO DRILLS 9020470021000
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Usually arrives within 14 working days
