References
Gühring:659 6.300
Rubix:344A2662
Manufacturer :9006590063000
EAN:4031093215497

Product details : GUHRING 00659 006.300 HSS/HSCO COATED DRILLS 9006590063000
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 38.98 excl. VAT
/ Each
£ 46.78 incl. VAT
- Usually arrives within 14 working days
