References
Gühring:2047 5.000
Rubix:339A0303
Manufacturer :9020470050000
EAN:4031093342001

Product details : GUHRING 02047 005.000 GT80/P2000 HSCO DRILLS 9020470050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days
