Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.6 DRILLS SOLID CARBID TYPE N 5057565
TITEX A1163-3.6 DRILLS SOLID CARBID TYPE N 5057565
Solid carbide twist drill bit
References
walter titex:
A1163-3.6
rubix:
356A6570
manufacturer :
5057565
ean:
4031132020990
Technical specifications
Drilling diameter
3.6
mm
Total length
52
mm
Length of cut
20
mm
Product details
Technical specifications
Product details : TITEX A1163-3.6 DRILLS SOLID CARBID TYPE N 5057565
Type N
Technical specifications
Attributes
Drilling diameter
3.6
mm
Total length
52
mm
Length of cut
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0560-045A1-GMX1BM SC DRILLS CORODRILL 7781824
SANDVIK 460.1-0980-049A1-XMGC34 SC DRILLS CORODRILL 460 6240993
SANDVIK 860.1-0660-020A0-GMX1BM SC DRILLS CORODRILL 7781592
CUTLINE 892751 SCD03-04.60I0 CUPMM CARB DRILL 4.6MM W/O IC 3XD
SANDVIK R840-1580-50-A0A1220 SC DRILLS CORODRILL 5748247
SANDVIK 860.1-1550-044A0-PMP1BM SC DRILLS CORODRILL 8151048
SANDVIK 460.1-0556-028A1-XMGC34 SC DRILLS CORODRILL 460 6240942
SANDVIK 460.1-1250-063A0-XM GC34 460 SOLID CARBIDE DRILL 6241165
SANDVIK 860.1-0780-024A0-GMX1BM SC DRILLS CORODRILL 7781599
DORMER R4579.4 DRILL 9.40 MM 5980122
SANDVIK R840-0630-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5746914
GUHRING 05511 011.300 RATIO DRILL/COOLING SOLID CARBIDE 11.300MM
DORMER R45410.5 DRILL 10.50 MM 5979996
TITEX DC150-03-07.100D0-WJ30RE SOLID CARBIDE DRILL 7287659
SANDVIK R840-0930-30-A0A1220 SC DRILLS CORODRILL 5748331