References
Gühring:2047 4.600
Rubix:339A0295
Manufacturer :9020470046000
EAN:4031093341967

Product details : GUHRING 02047 004.600 GT80/P2000 HSCO DRILLS 9020470046000
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- Usually arrives within 14 working days
