TITEX DC150-12-06.900A1-WJ30TA SOLID CARBIDE DRILL 6618796
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-06.900A1-WJ30TA
Rubix:357A3682
Manufacturer :6618796
EAN:4031132371894

Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 110 mm |
Product details : TITEX DC150-12-06.900A1-WJ30TA SOLID CARBIDE DRILL 6618796
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2717in
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 148 mm |
| Length of cut | 110 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 12×dc |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 270.67 excl. VAT
/ Each
£ 324.80 incl. VAT
- Usually arrives within 14 working days