References
Gühring:2047 6.500
Rubix:339A0352
Manufacturer :9020470065000
EAN:4031093342155

Product details : GUHRING 02047 006.500 GT80/P2000 HSCO DRILLS 9020470065000
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Usually arrives within 14 working days
