CUTLINE DRILL HSS JOBBER TIN TIP MM 11.2 860751

Drill - hss - jobber tin tip coated drill

See technical informationSee documents
References
GISS Cutline:860751
Rubix:860751
EAN:3660338155703
860751
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter11.2 mm
Total length142 mm
Length of cut94 mm
See all Specifications
Documents

Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 11.2 860751


Drill - hss - jobber tin tip coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter11.2 mm
Total length142 mm
Length of cut94 mm
Shank typecylindrical
Din standarddin 338 n
Angle of helix30 °
Cutting materialhss
Tip angle130 °
Tail diameter11.2 mm
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
  • In stock: Next day delivery