References
Gühring:2047 9.000
Rubix:339A0422
Manufacturer :9020470090000
EAN:4031093342407

Product details : GUHRING 02047 009.000 GT80/P2000 HSCO DRILLS 9020470090000
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Usually arrives within 14 working days
