References
Gühring:2047 11.000
Rubix:339A0460
Manufacturer :9020470110000
EAN:4031093342537

Product details : GUHRING 02047 011.000 GT80/P2000 HSCO DRILLS 9020470110000
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
- Usually arrives within 14 working days
