References
Dormer:A0227/16
Rubix:1196660
Manufacturer :5966871
EAN:7320760589632


Technical specifications
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 54 mm |
Product details : DORMER A0227/16 STUB DRILL 7/16 INCH 5966871
Applications
Technical specifications
Attributes
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 54 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 11.11 mm |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
- Usually arrives within 14 working days