GUHRING 01221 004.300 GT80/100 COATED DRILLS 9012210043000

Drills

See technical information

References

Gühring:1221 4.3
Rubix:336A8985
Manufacturer :9012210043000
EAN:4031093293563
brand logo

Technical specifications

Drilling diameter4.03 mm
Length of cut43 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 01221 004.300 GT80/100 COATED DRILLS 9012210043000


Technical specifications


Attributes
Drilling diameter4.03 mm
Length of cut43 mm
Shank typecylindrical
Din standarddin 338
Cutting materialhss-co
Tip angle130 °
Tail diameter4.03 mm
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
  • Usually arrives within 14 working days