References
Gühring:218 6.200
Rubix:343A5042
Manufacturer :9002180062000
EAN:4031093047333

Product details : GUHRING 00218 006.200 HSS/HSCO COATED DRILLS 9002180062000
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days
