References
Gühring:659 5.700
Rubix:344A2648
Manufacturer :9006590057000
EAN:4031093215398

Product details : GUHRING 00659 005.700 HSS/HSCO COATED DRILLS 9006590057000
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.7 mm |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Usually arrives within 14 working days
