References
Sandvik Coromant:860.1-0345-029A1-PM P1BM
Rubix:319A4972
Manufacturer :8151085
EAN:7323226353211


Technical specifications
| Drilling diameter | 3.45 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
Product details : SANDVIK 860.1-0345-029A1-PMP1BM SC DRILLS CORODRILL 8151085
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.45 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialn |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 7.942029 |
| Angle of helix | 31.0538 ° |
| Sharpening | symmetrical point |
| Tail | zyl (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels (iso p): unalloyed steels, low carbon steels, low/medium alloy steels, high-alloy steels and cast steels |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days