References
Gühring:2047 8.200
Rubix:339A0403
Manufacturer :9020470082000
EAN:4031093342322

Product details : GUHRING 02047 008.200 GT80/P2000 HSCO DRILLS 9020470082000
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8.2 mm |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Usually arrives within 14 working days
