References
Gühring:1259 1.800
Rubix:337A1757
Manufacturer :9012590018000
EAN:4031093300063

Product details : GUHRING 01259 001.800 DRILLS OTHER 9012590018000
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
- Usually arrives within 14 working days
